Shop All Drum Accessories
Pahwa
QTi Non Sparking, Non Magnetic Carbide Drum Cutter - 280 mm
Mfr # BW-4004
Zoro # G600428751
Sold in multiples of 2 for $623.98
Free Shipping & Returns
$623.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 280 mm (~ 11 in)
- Height 53 mm ( ~2 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # BW-4004
- Zoro # G600428751
- Country of Origin India
- Category Drum Accessories
Dimensions
Overall Length | 280 mm (~ 11 in) |
Height | 53 mm ( ~2 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L (QSB101CO)
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3672)
- POWERBLANKET Insulated Tote Heating Blanket For 275 Gallon IBC Tote, Up To 145F, 120V (TH275)
- PIG Drum Lock (DRM1340)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- EAGLE MFG Faucet with 3/4" Fitting, 3/4 In, SS (1329)
- GRACO Bung Adapter 2in NPT (222308)
- ULTRATECH Hose Connector (9739)
- Pahwa Drums & Accessories