Shop All C Clamps
Pahwa
QTi Non Sparking, Non Magnetic C - Clamp - 36 x 100 x 290 mm
Mfr # CL-1012
Zoro # G300428471
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 190 mm (~ 7 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 190 mm (~ 7 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Bit Holder, Hex Drive, 1/4" Drive (627241000)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- PAHWA QTi Non Sparking, Non Magnetic C - Clamp - 50 x 150 x 340 mm (CL-1016)
- TEKTON 4 Inch Malleable Iron C-Clamp (4017)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CM80)
- WILTON 21307 Forged Super-Junior C-Clamp 2-1/2in Opening Capacity (21307-wilton)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- Pahwa Clamps