Shop All Bung Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Bung Wrench (Type B) - 3/4" x 2" x 12"
Mfr # BW-1008
Zoro # G000428825
product price: $229.99
/ea
Sold in multiples of 2 for $459.98
Free Shipping & Returns
$459.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # BW-1008
- Zoro # G000428825
- Country of Origin India
- Category Bung Wrenches
Dimensions
Overall Length | 300 mm (~ 12 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND MFG CO Size 2 Rawhide Hammer Face 12 Pr- Box (311-21002)
- CAL-VAN TOOLS Puller Two Jaw 7" Adjustable (CV942)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11602)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- PAHWA QTi Non Sparking, Non Magnetic Bung Wrench (Type A) - 70 x 300 mm (BW-1004)
- THRIFCO PLUMBING 4-Way Pop-Up Plug Wrench (4400101)
- JONARD TOOLS Can Wrench LB/LS and P-Key Kit (SSK-950)
- SUPERIOR TOOL PLUG WRENCH CAST IRON (03930)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- ZEELINE National-Spencer | Zee Line Aluminum Drum Bung Plug Wrench 169 (169)
- SUPERIOR TOOL Wrench Drum Tap (03932)
- Pahwa Bung Wrenches