Shop All Ball Peen Hammers
Pahwa
QTi Non Sparking, Non Magnetic Ball Pein Hammer - 910 Gms/32 oz.
Mfr # HM-2091
Zoro # G200428557
product price: $179.99
/ea
Sold in multiples of 2 for $359.98
Free Shipping & Returns
$359.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 375 mm (~ 15 in)
- Nonsparking Yes
- Handle Material Polished Ash Wood
- Head Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-2091
- Zoro # G200428557
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 375 mm (~ 15 in) |
Details
Nonsparking | Yes |
Handle Material | Polished Ash Wood |
Head Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 5/16 For 5/16H Bit 30mm 3/8 Sq. Drive (13140-5/16)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- BON TOOL Walk Grooverstainless Steel All Angle 6X3 1/2"w 1/2"d 1/4"r (22-817)
- J.W. WINCO Cam Action Spring Latch (722.3-8-20-L-SW)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz. (HM-2113)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 230 Gms/8 oz. (HM-2023)
- SURTEK BallPeen Hammer 8oz (8S)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 2 Lb. Head (30216)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- GROZ Cross Peen Hammers, 3.5 lb., 16" (34531)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- Pahwa Hammers and Striking Tools