Shop All Ball Peen Hammers
Pahwa
QTi Non Sparking, Non Magnetic Ball Pein Hammer - 680 Gms/24 oz.
Mfr # HM-2068
Zoro # G000428511
product price: $129.99
/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 340 mm (~ 13 in)
- Handle Material Polished Ash Wood
- Head Material Copper Titanium
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-2068
- Zoro # G000428511
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 340 mm (~ 13 in) |
Details
Handle Material | Polished Ash Wood |
Head Material | Copper Titanium |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 67-Pc Hand Riveter Set Rivet Gun, W2017C (W2017C)
- LYNDEX-NIKKEN Coolant Collet, ER32, 31/64in (E32-031(C))
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5014)
- PROTO Screw Extractor, 7/32 In. (J9523)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz. (HM-2113)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 230 Gms/8 oz. (HM-2023)
- PROTO HAMMER ANTI VIBE BALL PEIN 8oz (POJ1308AVP)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- ATD TOOLS Ball Pein Hammer With Fiberglass Handle- 24Oz (ATD-4039)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle (45RC17)
- Pahwa Hammers and Striking Tools