Shop All Ball Peen Hammers
Pahwa
QTi Non Sparking, Non Magnetic Ball Pein Hammer - 450 Gms/16 oz.
Mfr # HM-2045
Zoro # G900428604
product price: $91.85
/ea
Sold in multiples of 4 for $367.40
Free Shipping & Returns
$367.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 335 mm (~ 13 in)
- Handle Material Polished Ash Wood
- Head Material Copper Titanium
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-2045
- Zoro # G900428604
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 335 mm (~ 13 in) |
Details
Handle Material | Polished Ash Wood |
Head Material | Copper Titanium |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 230 Gms/8 oz. (HM-2023)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz. (HM-2113)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- OTC 3 lb, 16 in Long Cross Pein Hammer, Indestructib (OTC5792ID-316)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- PROTO 16 oz. Ball Peen Hammer, 13" Steel Handle (J1316AVP)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fiberglass Handle, 8 oz. (KTI-71708)
- Pahwa Hammers and Striking Tools