Shop All Ball Peen Hammers
Pahwa
QTi Non Sparking, Non Magnetic Ball Pein Hammer - 340 Gms/12 oz.
Mfr # HM-2034
Zoro # G900428635
product price: $73.99
/ea
Sold in multiples of 6 for $443.94
$443.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 335 mm (~ 13 in)
- Head Material Copper Titanium
- Nonsparking Yes
- Handle Material Polished Ash Wood
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-2034
- Zoro # G900428635
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 335 mm (~ 13 in) |
Details
Head Material | Copper Titanium |
Nonsparking | Yes |
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40108)
- SIMONDS Mill File, Rect., Smooth/Single, 4inL (73141500)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz. (HM-2113)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 230 Gms/8 oz. (HM-2023)
- VAUGHAN Ball Pein Hammer, 24 oz, Fiberglass Handle (FS224)
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- CS UNITEC Non Sparking Hammer, Ball Peen, 1 lb, Aluminum Bronze (EX101U-0100A)
- COUNCIL TOOL Hammer, 24 oz., Manganese Bronze (NSBRZDF15FG10)
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS 103G (103G)
- Pahwa Ball Peen Hammers