Shop All Ball Peen Hammers
Pahwa
QTi Non Sparking, Non Magnetic Ball Pein Hammer - 230 Gms/8 oz.
Mfr # HM-2023
Zoro # G700428590
product price: $47.35
/ea
Sold in multiples of 8 for $378.80
$378.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 332 mm (~ 13 in)
- Nonsparking Yes
- Handle Material Polished Ash Wood
- Head Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-2023
- Zoro # G700428590
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 332 mm (~ 13 in) |
Details
Nonsparking | Yes |
Handle Material | Polished Ash Wood |
Head Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (376029)
- RUKO Drill Bit Kit, HSS-TiN, 21pcs. (250850TRO)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz. (HM-2113)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 340 Gms/12 oz. (HM-2034)
- STANLEY STANLEY Ballpein Hammer (54-524A)
- TITAN Ball Peen Hammer, 24 oz. (63016)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 24 Oz. Head (32414)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle (45RC15)
- Pahwa Ball Peen Hammers