Shop All Ball Peen Hammers
Pahwa
QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz.
Mfr # HM-2113
Zoro # G800428575
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 375 mm (~ 15 in)
- Handle Material Polished Ash Wood
- Head Material Copper Titanium
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-2113
- Zoro # G800428575
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 375 mm (~ 15 in) |
Details
Handle Material | Polished Ash Wood |
Head Material | Copper Titanium |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 9 in L (J7184P)
- TESA BROWN & SHARPE Center Punch, 4inL, 1/2in dia, Adjustable (599-771-2)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 230 Gms/8 oz. (HM-2023)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 32 oz. (KTI-71732)
- GEARWRENCH 5 Piece Hammer and Mallet Set (82303D)
- WILLIAMS Williams 12 oz. Bronze Hammer, Fiberglass Handle (HSB-1.5A)
- VAUGHAN BALL PEIN HAMMER 24OZ (TC224)
- LINK HANDLES HANDLE 14 IN HAMMER MACH IMPERIAL 16- (62162)
- VAUGHAN MANUFACTURING 15 in. 20 oz. Commercial Ball Peen Hammer with Wood Handle (15630)
- Pahwa Hammers and Striking Tools