Shop All Axes, Hatchets, & Splitting Wedges
Pahwa
QTi Non Sparking, Non Magnetic Axe - 340 mm
Mfr # EX-2004
Zoro # G600428409
product price: $165.99
/ea
Sold in multiples of 2 for $331.98
Free Shipping & Returns
$331.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 340 mm (~ 13 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 145 mm ( ~5.71 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # EX-2004
- Zoro # G600428409
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 340 mm (~ 13 in) |
Height | 145 mm ( ~5.71 in) |
Details
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 3 Piece (44)
- METABO Angle Grinder, 4.5", Flat Head, 10.0A (WEVF 10-125 Quick INOX)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 36 (CC816BT)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- WARWOOD TOOL 375 lb Pulaski Axe, 36 Hickory Handle (901)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- FISKARS 21 in. Brush Axe (FI310558)
- FISKARS MACHETE SAW STEEL 18"" (370500-1001)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- TRUPER SLEDGE/MAUL HNDL 34""FBGS (MG-MD-6/16F)
- Pahwa Axes, Hatchets, & Splitting Wedges