Shop All Scratch Awls
Pahwa
QTi Non Sparking, Non Magnetic Awl - 7 x 175 mm
Mfr # MT-1007
Zoro # G100428473
product price: $55.99
/ea
Sold in multiples of 8 for $447.92
$447.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # MT-1007
- Zoro # G100428473
- Country of Origin India
- Category Scratch Awls
Dimensions
Overall Length | 300 mm (~ 12 in) |
Details
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG13T)
- INGERSOLL-RAND Heavy Duty Air Chisel Scaler, 4000BPM, 1.06"Stroke, 0.94"Bore (182L)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/8"-12 (DWT54971)
- LISLE Awl / Straight Mini Pick (LI31810)
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- MAYHEW TOOLS Awls Baltimore #1 Size Scratch (46502)
- GENERAL TOOLS Scratch Awl, 6-7/8OAL, 3-3/4L x 3/8D Shank (818)
- EXCEL BLADES Retractable Needle Point Awl Replacement .030" Scribe Tip, 2pc 12pk (30622)
- EXCEL BLADES Soft Grip On Needle Point Awl with 0.058" Tip, Air Release Tool 12pk (30614)
- Pahwa Scratch Awls