Shop All Scratch Awls
Pahwa
QTi Non Sparking, Non Magnetic Awl - 5 x 100 mm
Mfr # MT-1005
Zoro # G500428493
Sold in multiples of 14 for $475.86
$475.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 175 mm (~ 7 in)
- Handle Material Polished Ash Wood
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # MT-1005
- Zoro # G500428493
- Country of Origin India
- Category Scratch Awls
Dimensions
Overall Length | 175 mm (~ 7 in) |
Details
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- FREUD Piece Artisan Bit Set, 26 (92-100)
- KLEIN TOOLS Cushion Grip Scratch Awl, Tip Size 3 1/2 in, Overall Length 7 7/8 in, Yellow/Black (650)
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- EXCEL BLADES Retractable Scribe with 0.030" Tip, Awl Air Release Tool, Silver, 12pk (16051)
- KLEIN TOOLS Demolition Scratch Awl (650DD)
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red (69-122)
- AMPCO SAFETY TOOLS Scratch Awl, 7-1/4in L, 3/16in dia., Yellow (A-1)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- Pahwa Scratch Awls