Shop All Scratch Awls
Pahwa
QTi Non Sparking, Non Magnetic Awl - 4 x 75 mm
Mfr # MT-1004
Zoro # G100428398
product price: $26.99
/ea
Sold in multiples of 16 for $431.84
$431.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 150 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # MT-1004
- Zoro # G100428398
- Country of Origin India
- Category Scratch Awls
Dimensions
Overall Length | 150 mm (~ 6 in) |
Details
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- LENOX RECIP BLD 9"" 6T GOLD 5PK (21062-956G)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- MAG-MATE Hose Clamp Pliers, Straight, 10 1/2 In. (PLC230)
- DASCO PRO Scratch Awl, 7" L (431)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- BONDHUS Round Awl On 6Mm Stock 4In (0715723006)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- EXCEL BLADES Retractable Needle Point Awl Replacement .090" Scribe Tip, 2pc 12pk (30621)
- EXCEL BLADES Retractable Needle Point Awl Replacement .030" Scribe Tip, 2pc 12pk (30622)
- CROWN TOOLS Scratch Awl, Beechwood Handle (20110)
- Pahwa Scratch Awls