Shop All Scratch Awls
Pahwa
QTi Non Sparking, Non Magnetic Awl - 11 x 275 mm
Mfr # MT-1011
Zoro # G000428450
product price: $114.99
/ea
Sold in multiples of 4 for $459.96
Free Shipping & Returns
$459.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 300 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # MT-1011
- Zoro # G000428450
- Country of Origin India
- Category Scratch Awls
Dimensions
Overall Length | 300 mm (~ 12 in) |
Details
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- DRILL AMERICA m11x1 Carbon Steel Hex Die (DWTSMH11X1)
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- ALLWAY Plastic Taping Knife 6" W (DS60)
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red (69-122)
- EXCEL BLADES Retractable Needle Point Awl Replacement .030" Scribe Tip, 2pc 12pk (30622)
- EXCEL BLADES Soft Grip On Needle Point Awl with 0.058" Tip, Air Release Tool 12pk (30614)
- EXCEL BLADES Retractable Needle Point Awl Replacement .090" Scribe Tip, 2pc 12pk (30621)
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- MAYHEW TOOLS Awls Baltimore #1 Size Scratch (46502)
- Pahwa Cutting and Shaping Tools