Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 9 mm
Mfr # AK-1009
Zoro # G200428755
product price: $34.19
/ea
Sold in multiples of 8 for $273.52
$273.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 110 mm (~ 4 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 110 mm (~ 4 in) |
Height | 45 mm ( ~1.75 in) |
Nominal Size | 9 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Item | Hex Key |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- A2Z SCILAB Caulk Finishing Spatula 17 Total length with 1.7 Wide 12 Long Stainless Steel Blade (A2Z-ZR-WHS12BY)
- TEKTON 5 mm Ball End Hex L-Key (KLX82050)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- URREA T9 Industrial grande short L-type Torx Hex Key (49T9)
- EKLIND HEX KEY PWR TBALL 8MM 9"" (64880)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- Pahwa Hex Keys