Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 8 mm
Mfr # AK-1008
Zoro # G100428572
product price: $29.85
/ea
Sold in multiples of 10 for $298.50
$298.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Overall Length 110 mm (~ 4 in)
- Nonsparking Yes
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 110 mm (~ 4 in) |
Height | 45 mm ( ~1.75 in) |
Nominal Size | 8 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Item | Hex Key |
Nonsparking | Yes |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- BALDOR-RELIANCE Pedestal, w/Shelves, 34-1/2" H (GA14)
- RIDGID Cutter Roll, PK2 (34785)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- WESTWARD Plain L Key, 3/16 in Tip Size, 2 49/64 in Long, 3/16 in Short (54TU43)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- VEGA Hex L-Key (Short), 5/64 (H0564S)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- Pahwa Wrenches