Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 7/8"
Mfr # AK-2084
Zoro # G600428225
product price: $97.99
/ea
Sold in multiples of 3 for $293.97
Free Shipping & Returns
$293.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Overall Length 210 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 210 mm (~ 8 in) |
Height | 100 mm ( ~4 in) |
Nominal Size | 7/8" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Item | Hex Key |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (SZ-14)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- SUPERIOR ELECTRIC Carbon Brush Holder - Replaces Skil OE # 1619X04708, 1619X01267, 2610329940 (S77-56)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 3 27/32 in Long, 1 3/8 in Short, 5 PK (15516)
- BETA Offset Hexagon Key Wrench, 13mm (000960130)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- BETA Offset Hex Key Wrench, 5/16" (000960724)
- Pahwa Hex Keys