Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 7/32"
Mfr # AK-2036
Zoro # G500428707
Sold in multiples of 8 for $262.00
$262.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 95 mm (~ 4 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 95 mm (~ 4 in) |
Height | 35 mm ( ~1.35 in) |
Nominal Size | 7/32" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Nonsparking | Yes |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- ZORO SELECT Chucking Reamer, 3/32 In., 4 Flute, HSS (11V365)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short (54TU87)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- GRAY TOOLS 7/64" S2 T-handle Hex Key, 1000V Insulated (68607-I)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- EKLIND Eklind Tool 269-10509 9Pc. Metric L-Wrench Hexkey Set Short Arm (269-10509)
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- Pahwa Wrenches