Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 7/16"
Mfr # AK-2058
Zoro # G500428370
product price: $45.89
/ea
Sold in multiples of 6 for $275.34
$275.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Nonsparking Yes
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 135 mm (~ 5 in) |
Height | 55 mm ( ~2 in) |
Nominal Size | 7/16" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Nonsparking | Yes |
Material | Copper Titanium |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter (10247)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9010x1)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (18610)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size (12233)
- DYNAMIC Tools 10mm Loop Handle Hex Key, 9" Long (D043311)
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- TENG TOOLS 4mm Metric Ball Point End T-Handle Hex Key Driver - 510504 (510504)
- Pahwa Wrenches