Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 6 mm
Mfr # AK-1006
Zoro # G000428535
product price: $32.95
/ea
Sold in multiples of 12 for $395.40
$395.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 95 mm (~ 4 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 95 mm (~ 4 in) |
Height | 35 mm ( ~1.35 in) |
Nominal Size | 6 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Item | Hex Key |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 141 Npt Hs Ci (38125)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 3/8" (80652)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 2" dia. (WTR-027)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- TEKTON 2.5 mm Ball End Hex L-Key (KLX82025)
- WILLIAMS Metric L Shape Hex Key, 14mm Tip Size (HK-14MM)
- EKLIND HEX KEY L LONG ARM 9/64"" (14209)
- PROTO SAE L Key, 1/8 in Tip Size, 2 1/4 in Long, 3/4 in Short (J46108)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (16104)
- EKLIND Torx(R) Plain Torx(R) Key, T8 Tip Size, 3 5/32 in Long, 39/64 in Short (15908)
- Pahwa Wrenches