Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 5/8"
Mfr # AK-2068
Zoro # G700428224
product price: $66.95
/ea
Sold in multiples of 5 for $334.75
$334.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Overall Length 185 mm (~ 7 in)
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 185 mm (~ 7 in) |
Height | 80 mm ( ~3 in) |
Nominal Size | 5/8" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Item | Hex Key |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 22mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922MCF)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.60mm (47302)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- TEKTON T25 Star L-Key (KLT22250)
- APEX TOOL GROUP TORX KEY-T-9 CARDED* (ALN57984)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (16925)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 7 / 0,028 blade length 40 mm (47533007)
- WIHA Torx L-Key, Short Arm, T20 (36320)
- Pahwa Hex Keys & Hex Key Sets