Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 5/64"
Mfr # AK-2008
Zoro # G100428831
product price: $23.59
/ea
Sold in multiples of 12 for $283.08
$283.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 58 mm (~ 2 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 58 mm (~ 2 in) |
Height | 20 mm ( ~0.75 in) |
Nominal Size | 5/64" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Bridge Reamer, 9" L, Taper Shank (C23813)
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- MAKITA Corded Belt Sander, Belt L 21 in, 8.8 A (9903)
- TEKTON 1/2 Inch Flat End Hex L-Key (KLX12500)
- COOLKITCHEN 2911M 0.5 in. Drive x 11 mm Hex Driver (CO96574)
- BONDHUS 4.0mm Ball End T-Handle (13160)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (15112)
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- RIDGID 31280 20in Straight Hex Wrench - Model 25 (31280-RIDGID)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- Pahwa Hex Keys