Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 5/32"
Mfr # AK-2028
Zoro # G000428634
product price: $29.99
/ea
Sold in multiples of 10 for $299.90
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Overall Length 72 mm (~ 3 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 72 mm (~ 3 in) |
Height | 30 mm ( ~1 in) |
Nominal Size | 5/32" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT215BK)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 16 in H (DWST08400)
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- BONDHUS Metric L-Shape Hex Key, 27 mm Tip Size (12295)
- EKLIND 6mm Ball End Long Arm L-Key (18612)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 8 mm L.36 mm x 200 mm (46231008)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- NEWPORT FASTENERS 5/64" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (550505-100)
- Pahwa Hex Keys