Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 5 mm
Mfr # AK-1005
Zoro # G400428531
product price: $24.49
/ea
Sold in multiples of 12 for $293.88
$293.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Overall Length 95 mm (~ 4 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 95 mm (~ 4 in) |
Height | 35 mm ( ~1.35 in) |
Nominal Size | 5 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Item | Hex Key |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 1/2 (BL215PF)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28027RPB123810)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- DEWALT Star Key Set Folding 8Pc (DWHT70264)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- BETA T-Handle Wrench, Male, 3mm (009510530)
- PRATT-READ Pratt-Read 167488 Master Mechanic Torx Screwdr Set; 5 Piece (167488)
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- Pahwa Wrenches