Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 4 mm
Mfr # AK-1004
Zoro # G500428561
product price: $30.45
/ea
Sold in multiples of 12 for $365.40
$365.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Material Copper Titanium
- Nonsparking Yes
- Overall Length 72 mm (~ 3 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 72 mm (~ 3 in) |
Height | 30 mm ( ~1.17 in) |
Nominal Size | 4 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Material | Copper Titanium |
Nonsparking | Yes |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- MILWAUKEE TOOL Front Housing Assy W/Bushing (ML14-30-0840)
- ROCKWELL AUTOMATION Rockwell RW9282 Blade High Speed Steel (5434584)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (15120)
- TEKTON T15 Star L-Key (KLT22150)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (15248)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- Pahwa Hex Keys & Hex Key Sets