Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 3/8"
Mfr # AK-2056
Zoro # G400428364
product price: $39.85
/ea
Sold in multiples of 6 for $239.10
$239.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 135 mm (~ 5 in) |
Height | 55 mm ( ~2 in) |
Nominal Size | 3/8" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Material | Copper Titanium |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT 4 in. Joint Knife (G05059)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF5)
- WIHA Insulated Tool Set, 16 Pieces, 1000VAC Max (32990)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- CEMENTEX 3/32 T-Handle Hex Wrench (IHK-332)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 6 mm Short (54TU93)
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- VEGA Hex L-Key (Short), 5/16 (H2064S)
- EKLIND Ergonomic T27 Tip Size, 6 in Long (68627)
- Pahwa Wrenches