Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 3/32"
Mfr # AK-2012
Zoro # G700428828
product price: $25.99
/ea
Sold in multiples of 12 for $311.88
$311.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Material Copper Titanium
- Nonsparking Yes
- Overall Length 58 mm (~ 2 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 58 mm (~ 2 in) |
Height | 20 mm ( ~0.75 in) |
Nominal Size | 3/32" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Material | Copper Titanium |
Item | Hex Key |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (66628)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/64 (52473)
- WRIGHT TOOL Replacement Hex Bit, 1-15/16 In. (6228B)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 14mm (KTI-41614)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- URREA 8 Mm Industrial grande short L-type Hex Key (49-8)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64890)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 3 59/64 in Long (36409)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- TEKTON 1/16 Inch Ball End Hex L-Key (KLX72063)
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short (54TU44)
- Pahwa Hex Keys