Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 3/16"
Mfr # AK-2032
Zoro # G400428708
product price: $32.99
/ea
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Material Copper Titanium
- Overall Length 95 mm (~ 4 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 95 mm (~ 4 in) |
Height | 35 mm ( ~1.35 in) |
Nominal Size | 3/16" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Material | Copper Titanium |
Item | Hex Key |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- PERFORMANCE TOOL Security Bit Set, 32pcs (W8659)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79646CLB144420)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- VEGA Hex Ball L-Key (Long), 9/64 (HB0964L)
- BONKOTE AMERICA Pen, Fine Point, Nylon Brush, PK5 (BON-102)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- BETA T-Handle Wrench, Male, 5/32" (009510754)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- Pahwa Hex Keys & Hex Key Sets