Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 30 mm
Mfr # AK-1030
Zoro # G600428508
product price: $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns
$273.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Material Copper Titanium
- Nonsparking Yes
- Overall Length 310 mm (~ 12 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 310 mm (~ 12 in) |
Height | 140 mm ( ~5.5 in) |
Nominal Size | 30 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Material | Copper Titanium |
Nonsparking | Yes |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 3/8 (C13196)
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J07522T)
- WESTWARD Internal/external Puller Jaw, 2-3/8 In (1MZP8-4)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 4 19/64 in Long, 1 35/64 in Short, 5 PK (15520)
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- EAZYPOWER Hex Key Bit, 3/32" (79358/B)
- BETA T-Handle Wrench, Male, 9mm (009510590)
- VEGA TORx(R) Flag Driver, 20 (FDT20M)
- Pahwa Wrenches