Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 3 mm
Mfr # AK-1003
Zoro # G700428651
product price: $24.99
/ea
Sold in multiples of 12 for $299.88
$299.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 72 mm (~ 3 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 72 mm (~ 3 in) |
Height | 30 mm ( ~1.17 in) |
Nominal Size | 3 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Item | Hex Key |
Nonsparking | Yes |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- PROTO 1 1/2 in Drive Impact Socket 2 15/16 in Size 6 pt Deep Depth, Black Oxide (J15047L)
- RIDGID Handle, Pipe 3/4 X 24 (38585)
- EUROBOOR HSS Annular Cutter with Universal Shank, 7/8" x 1" (HCSU.7/8)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 6 3/16 in Long, 1 1/16 in Short (19710)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (16616)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- VEGA Hex Adapter Pin 3 x 3/8 x 1/4 in (175ADP38)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- Pahwa Hex Keys