Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 27 mm
Mfr # AK-1027
Zoro # G700428675
product price: $122.99
/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns
$245.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 270 mm (~ 11 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 270 mm (~ 11 in) |
Height | 125 mm ( ~5 in) |
Nominal Size | 27 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Item | Hex Key |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- ALLWAY 2-1/2" F-Series Tubular Wood Scraper, 4-Edge (F42)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set - Hex Bit Imp Skts (455)
- MARSHALLTOWN Brick Jointer, 9-7/8in.L, High Carb. Steel (80)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- BETA T-Handle Wrench, Male, 7/64" (009510751)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- EKLIND 5mm Long Series Hex-L® Key (15610)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- PROTO SAE L Key, 1/4 in Tip Size, 5 1/4 in Long, 1 1/8 in Short (J46216)
- BETA T-Handle Wrench, Male, 2mm (009510521)
- Pahwa Wrenches