Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 22 mm
Mfr # AK-1022
Zoro # G700428323
product price: $94.99
/ea
Sold in multiples of 3 for $284.97
Free Shipping & Returns
$284.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Overall Length 210 mm (~ 8 in)
- Material Copper Titanium
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 210 mm (~ 8 in) |
Height | 100 mm ( ~4 in) |
Nominal Size | 22 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Material | Copper Titanium |
Nonsparking | Yes |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 1" (808)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/8)
- MILWAUKEE TOOL M18 FUEL SAWZALL GEN2 (ML2821-20)
- EKLIND HEX KEY THDL 1/8""9"" CUSH (51908)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- EKLIND Hex Key Set 13Pc Lng Arm (10213)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15710)
- VEGA Ball-End Hex Hex x 3 in 9 pieces Set (175BPMCS9)
- TEKTON T25 Star L-Key (KLT22250)
- Pahwa Hex Keys