Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 21 mm
Mfr # AK-1021
Zoro # G600428355
product price: $93.99
/ea
Sold in multiples of 3 for $281.97
Free Shipping & Returns
$281.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Overall Length 210 mm (~ 8 in)
- Nonsparking Yes
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 210 mm (~ 8 in) |
Height | 100 mm ( ~4 in) |
Nominal Size | 21 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Item | Hex Key |
Nonsparking | Yes |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 20 in Swing, 12 Speed (354402)
- PORTER-CABLE Hinge Butt Template Kit (59381)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- TEKTON 3/16 Inch Short Arm Ball End Hex L-Key (KLX77188)
- MIDWEST FASTENER 1/4" Steel Long Arm Hex Wrenches 4PK (67888)
- CTA MFG T90 x 0.75 in. Torx Bit Hex (CM9574)
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short (0254-51)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- Pahwa Hex Keys