Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 20 mm
Mfr # AK-1020
Zoro # G900428260
product price: $78.49
/ea
Sold in multiples of 4 for $313.96
Free Shipping & Returns
$313.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Overall Length 210 mm (~ 8 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 210 mm (~ 8 in) |
Height | 100 mm ( ~4 in) |
Nominal Size | 20 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Material | Copper Titanium |
Item | Hex Key |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Cutting Blades, Heavy Duty, 2" L, PK 6 (AX1601)
- AMERICAN LINE RAZOR BLD .009"" X1.5 100PK (66-0089-DISP)
- HHIP ER-32 3/8" Spring Collet (3900-5247)
- WESTWARD 32 oz. Ball Peen Hammer, 14-1/2" Steel Handle (6DWL9)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- KLEIN TOOLS T10H TORX Precision SCDR, 3-Inch Shank (6323)
- CAPRI TOOLS 4 mm Sliding T-Handle Hex Wrench (CP13080M4)
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- VEGA Hex Tamper L-Key (Short), 1/8 (HT0864S)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 2.5 mm Short (54TU77)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- Pahwa Hex Keys & Hex Key Sets