Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 2 mm
Mfr # AK-1002
Zoro # G300428655
product price: $22.69
/ea
Sold in multiples of 12 for $272.28
$272.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 58 mm (~ 2 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 58 mm (~ 2 in) |
Height | 20 mm ( ~0.75 in) |
Nominal Size | 2 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Material | Copper Titanium |
Item | Hex Key |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit (DWDCO1)
- PROTO Gimbal Ratchet, 3/8"Dr (81270)
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- KNIPEX SAE Universal Key Square, Triangular, Two-Way Key, Step-Like Square, Half-moon Key (00 11 06 V01)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size (28560)
- VEGA Hex Ball L-Key (Long), 5/64 (HB0564L)
- URREA 3/32" Industrial grade ball end L-type Hex Key (49-3/32BP)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size1/4 blade length 150 mm (46363016)
- Pahwa Wrenches