Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 18 mm
Mfr # AK-1018
Zoro # G500428721
product price: $70.99
/ea
Sold in multiples of 4 for $283.96
$283.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Material Copper Titanium
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 185 mm (~ 7 in) |
Height | 80 mm ( ~3 in) |
Nominal Size | 18 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Item | Hex Key |
Material | Copper Titanium |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6519)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-14 (T/A54654)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-24)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- BETA T-Handle Wrench, Male, 1/8" (009510752)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 1, 3 mm L.12 mm x 72 mm (43570130)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14BE)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- Pahwa Wrenches