Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 1/8"
Mfr # AK-2020
Zoro # G000428818
product price: $28.99
/ea
Sold in multiples of 10 for $289.90
$289.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Overall Length 72 mm (~ 3 in)
- Nonsparking Yes
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 72 mm (~ 3 in) |
Height | 30 mm ( ~1 in) |
Nominal Size | 1/8" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Item | Hex Key |
Nonsparking | Yes |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Masonry Drill Bit with Anchors and Screws, 1/4 in. Drill Bit, Plastic (Single Pack) (MP10741)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- VACULA AUTOMOTIVE PRODUCTS Blowgun 4" Fixed Bent Tube Full-Flow (VP72-020-1050)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- BETA Ball Head Offset Hex Key Wrench, 5mm (000960688)
- TENG TOOLS 27mm Individual Metric Hex/Allen Key Wrench w/Regular H (310527)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WERA Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short (5022637051)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- Pahwa Hex Keys