Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 17 mm
Mfr # AK-1017
Zoro # G500428714
Sold in multiples of 4 for $267.80
$267.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Material Copper Titanium
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 185 mm (~ 7 in) |
Height | 80 mm ( ~3 in) |
Nominal Size | 17 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Material | Copper Titanium |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Item | Hex Key |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- PELICAN ProtAirCase, 6.49 in, Press and Pull, Black (015070-0011-110)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- PROTO Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (J46512)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13BE)
- TEKTON T50 Star L-Key (KLT22500)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (15970)
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- VIM PRODUCTS T27 Torx Bit, Satin Chrome 1/4 Square Drive Bit Holder (VIMPFS4T27)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- Pahwa Hex Keys & Hex Key Sets