Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 16 mm
Mfr # AK-1016
Zoro # G900428659
product price: $63.95
/ea
Sold in multiples of 4 for $255.80
$255.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Nonsparking Yes
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 185 mm (~ 7 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 185 mm (~ 7 in) |
Height | 80 mm ( ~3 in) |
Nominal Size | 16 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Nonsparking | Yes |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Belt Hook (42-70-5150)
- TEKTON 3/8 Inch High-Torque Black Oxide Blade Nut Driver (26866)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356422)
- SPECIALTY DIAMOND 7 Inch White Buffing Polishing Pad (7WBUFF)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short, 4 PK (61814)
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 5 1/4 in Long, 1 1/8 in Short (15945)
- VEGA TORx(R) Flag Driver, 7 (FDT07S)
- COOL KITCHEN 3920F 0.75 in. Drive X 0.63 in. Hex Driver (CO96584)
- EKLIND Eklind Tool 269-10509 9Pc. Metric L-Wrench Hexkey Set Short Arm (269-10509)
- SUBURBAN BOLT AND SUPPLY M6 HEX KEY LONG ARM (A45400600LA)
- TEKTON 2.5 mm Ball End Hex L-Key (KLX82025)
- Pahwa Hex Keys & Hex Key Sets