Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 14 mm
Mfr # AK-1014
Zoro # G000428849
product price: $55.69
/ea
Sold in multiples of 5 for $278.45
$278.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Nonsparking Yes
- Overall Length 160 mm (~ 6 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 160 mm (~ 6 in) |
Height | 70 mm ( ~2.75 in) |
Nominal Size | 14 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Nonsparking | Yes |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID Lh Taper Buff Spindle Steel, Yellow Zinc (BTL-4)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-15' 6)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Z (46796)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 7 49/64 in Long, 1 3/8 in Short (19716)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/32" Tip Size (LL6)
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- Pahwa Wrenches