Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 1/4"
Mfr # AK-2040
Zoro # G100428701
Sold in multiples of 8 for $303.92
$303.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 110 mm (~ 4 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 110 mm (~ 4 in) |
Height | 45 mm ( ~1.75 in) |
Nominal Size | 1/4" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Item | Hex Key |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1 in Drive 40 in Extended Leverage Breaker Bar (CP40125)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- EKLIND 3mm Hex Key, Tip Size (54930)
- TEKTON 1/2 Inch Drive 17 x 19 mm Thin Wall Impact Flip Socket (SIF21719)
- EKLIND Flag Handle T8 Tip Size, 6 in Long (68608)
- EKLIND HEX KEY L LONG ARM 9/64"" (14209)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (15638)
- Pahwa Wrenches