Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 13 mm
Mfr # AK-1013
Zoro # G500428790
Sold in multiples of 6 for $280.74
$280.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape L Shape
- Material Copper Titanium
- Overall Length 160 mm (~ 6 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 160 mm (~ 6 in) |
Height | 70 mm ( ~2 in) |
Nominal Size | 13 mm |
Details
SAE or Metric | Metric |
Shape | L Shape |
Material | Copper Titanium |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2"F X 3/4"M ADPT (2238A)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- STANLEY General Purpose Phillips Screwdriver #3 Round (64-103-A)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 6 29/32 in Long, 2 45/64 in Short (15538)
- EKLIND Hex Key L 1.30Mm Lng Arm (14602)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short (51908)
- EKLIND HEX KEY THDL 1/8""9"" CUSH (51908)
- VEGA Hex and Hex Ball, T-Handle, 7/64 x 4 in (LTB7644)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- Pahwa Wrenches