Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 1/16"
Mfr # AK-2004
Zoro # G300428815
product price: $23.99
/ea
Sold in multiples of 12 for $287.88
$287.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Material Copper Titanium
- Overall Length 58 mm (~ 2 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 58 mm (~ 2 in) |
Height | 20 mm ( ~0.75 in) |
Nominal Size | 1/16" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Material | Copper Titanium |
Nonsparking | Yes |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Item | Hex Key |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- CORONA TOOLS Digging Bar, 17 lb., 70" (BR 71090)
- SURTEK Rubber mallet 22oz (600)
- GUARDAIR Long John Safety Air Blow Gun, 48 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ048AA)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- EKLIND Hex Key L 14Mm Long Arm (14628)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- Pahwa Hex Keys