Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 11/32"
Mfr # AK-2052
Zoro # G600428348
product price: $43.99
/ea
Sold in multiples of 8 for $351.92
$351.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 110 mm (~ 4 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 110 mm (~ 4 in) |
Height | 45 mm ( ~1.75 in) |
Nominal Size | 11/32" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Item | Hex Key |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- EKLIND Ergonomic T10 Tip Size, 6 in Long (68610)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15910)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 2 1/8 in Long, 45/64 in Short (16815)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13BE)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- Pahwa Hex Keys