Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 1"
Mfr # AK-2092
Zoro # G700428460
Sold in multiples of 2 for $253.98
Free Shipping & Returns
$253.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shape L Shape
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 250 mm (~ 10 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 250 mm (~ 10 in) |
Height | 115 mm ( ~4.5 in) |
Nominal Size | 1" |
Details
SAE or Metric | SAE |
Shape | L Shape |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Item | Hex Key |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Impact Shal (CMMT15850)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- BETA Nylon Face Hammer, Wooden Shaft, 22mm (013900522)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (38284)
- Pahwa Wrenches