Shop All Adjustable Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Adjustable Wrench 24" - 65 x 600 mm
Mfr # AW-1024
Zoro # G600428836
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 600 mm (~ 24" in)
- Material Copper Titanium
- Jaw Capacity 65 mm
- Nonsparking Yes
- Wrench Handle End Style Hang Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # AW-1024
- Zoro # G600428836
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 600 mm (~ 24" in) |
Details
Material | Copper Titanium |
Jaw Capacity | 65 mm |
Nonsparking | Yes |
Wrench Handle End Style | Hang Hole |
SAE or Metric | Metric |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-1/4" 6 pt SAE Socket, 6 Points (1908)
- DEWALT Cordless Impact Wrench (DCF901B)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356514)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 12" - 36 x 300 mm (AW-1012)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 18" - 55 x 450 mm (AW-1018)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- THRIFCO PLUMBING 3710 Universal Professional Sink Drain / Plumbers Pal Wrench (5140001)
- Pahwa Wrenches