Shop All Adjustable Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Adjustable Wrench 14" - 46 x 375 mm
Mfr # AW-1014
Zoro # G600428713
product price: $245.99
/ea
Sold in multiples of 2 for $491.98
Free Shipping & Returns
$491.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 375 mm (~ 14" in)
- Material Copper Titanium
- Jaw Capacity 41 mm
- Nonsparking Yes
- Wrench Handle End Style Hang Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # AW-1014
- Zoro # G600428713
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 375 mm (~ 14" in) |
Details
Material | Copper Titanium |
Jaw Capacity | 41 mm |
Nonsparking | Yes |
Wrench Handle End Style | Hang Hole |
SAE or Metric | Metric |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- IRWIN 4 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82592)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 24" - 65 x 600 mm (AW-1024)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 18" - 55 x 450 mm (AW-1018)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 12" - 36 x 300 mm (AW-1012)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- Pahwa Wrenches