Shop All Socket Adapters
Pahwa
QTi Non Sparking, Non Magnetic Adaptor F : 3/8" - M : 1/2"
Mfr # AD-1016
Zoro # G300428235
product price: $101.99
/ea
Sold in multiples of 6 for $611.94
Free Shipping & Returns
$611.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Length 34 mm (~ 1.33 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # AD-1016
- Zoro # G300428235
- Country of Origin India
- Category Socket Adapters
Dimensions
Length | 34 mm (~ 1.33 in) |
Nominal Size | 3/8" and 1/2" |
Details
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 3/8 inch square drive to 1/2 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- MAKITA Circular Saw Blade 7-1/4" 24T C.T, PK3 (B-61656-3)
- HHIP 1 X 3/4" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1001)
- KO-KEN Adaptor 1-1/2 Square 200mm Hole type 1 Sq. Drive (18877A)
- KO-KEN Renewal Kit 3753SMB 3774NBPB/JB 3774JBL (3753BRK)
- STAR ASIA 3 Locking Socket Adapter 1/4 Dr (15211)
- DIABLO Socket Adapter (DSA0375)
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=10, Sw1=7 (K1361.0704)
- KO-KEN Adaptor 1/4 For 1/4H Bit 30mm 3/8 Sq. Drive (13139-1/4)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- Pahwa Sockets & Ratchets