Shop All Socket Adapters
Pahwa
QTi Non Sparking, Non Magnetic Adaptor F : 3/4" - M : 1"
Mfr # AD-1032
Zoro # G000428474
product price: $222.99
/ea
Sold in multiples of 2 for $445.98
Free Shipping & Returns
$445.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 60 mm (~ 2.34 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # AD-1032
- Zoro # G000428474
- Country of Origin India
- Category Socket Adapters
Dimensions
Length | 60 mm (~ 2.34 in) |
Nominal Size | 3/4" and 1" |
Details
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 3/4 inch square drive to 1 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- QEP Mixing Paddle, 3/8 in Shaft, 8-3/8 in Head (75001Q)
- BESSEY Spring Clamp, 4 In, 6 1/2 L, Plastic (XV5-100)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5120)
- STEELWORKS Coupling Nut 1/4"-20 (11843)
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- MILWAUKEE TOOL 3/4" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6729)
- GREY PNEUMATIC SKT SET 3/8" DR 6 PC EXT & ADAPTER (GP1100)
- PRO-GRADE TOOLS 1/4" Drive Increasing Adaptor, SAE (12014)
- POWERBUILT 4Pc Socket Adapter Set (640848)
- Pahwa Socket Adapters