Shop All Socket Adapters
Pahwa
QTi Non Sparking, Non Magnetic Adaptor F : 1/2" - M : 3/8"
Mfr # AD-1012
Zoro # G500428233
product price: $86.99
/ea
Sold in multiples of 6 for $521.94
Free Shipping & Returns
$521.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Copper Titanium
- Length 34 mm (~ 1.33 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # AD-1012
- Zoro # G500428233
- Country of Origin India
- Category Socket Adapters
Dimensions
Length | 34 mm (~ 1.33 in) |
Nominal Size | 1/2" and 3/8" |
Details
SAE or Metric | SAE |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 1/2 inch square drive to 3/8 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- PRO-GRADE TOOLS 3/4" Drive Reducing Adaptor, SAE (16014)
- WELLER Crescent 4.25 in. L X 1/2 and 3/4 in. drive Socket Impact Adapter 1 pc (CIMSA1N)
- MILWAUKEE TOOL SHOCKWAVE(TM) Impact Right Angle Adapter, 1/4 in Drive Size, SAE, 1-Piece (48-32-2390)
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 3 pcs (12086)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-377-B-6)
- Pahwa Sockets & Ratchets